Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, M
Mfr # S85522
Zoro # G6059173
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- ATPV Rating 9.1 cal/sq cm
- Fabric Weight 8 oz
- Fits Chest Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6059173
- UPC # 081138855229
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 40 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lea. Midso., 8inH, PR (CA7921)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SB3610S)
- SCOTCH 3M P100 Multi-Purpose Half Face Respirator Valved Multicolored M 1 pc (65021H1-DC)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- PORTWEST FR Hooded Zip Sweatshirt, XXL (UFR81)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, XL (FRS160-KHI XLG REG)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- Tingley Workwear and Protective Clothing