Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, 5XL
Mfr # S85522
Zoro # G6059225
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X-Large
- Color Lime
- Fabric Weight 8 oz
- Fits Chest Size 64 in to 66 in
- ATPV Rating 9.1 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6059225
- UPC # 081138855281
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Fits Chest Size | 64 in to 66 in |
Sleeve Length | 39 in |
Sleeve Length Type | Long |
Maximum Chest Size | 64 in |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 64 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- PUREFLO External Spatter Lens (Welding Only) (PF3000-03-013)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-DG_12x6 (T1-2810-DG_12x6)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- LAKELAND Fire Shirt, Yellw, Reflectve Material, 4XL (WLSHTS26-4XL)
- CARHARTT Flame Resistant Force Relaxed Fit Lightweight Long-Sleeve T-Shirt, Dark Navy, XL, REG (102904-410XLREG)
- Tingley Arc Flash and Flame Resistant Clothing