Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, 4XL
Mfr # S85522
Zoro # G6059216
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Color Lime
- ATPV Rating 9.1 cal/sq cm
- Fits Chest Size 60 in to 62 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6059216
- UPC # 081138855274
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 38 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 60 in |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 60 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Canister Adapter (10065330)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Navy, L (ZFI409-L)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-M)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- Tingley Flame Resistant & Arc Flash Shirts