Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, 2XL
Mfr # S85522
Zoro # G6059207
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Lime
- Fabric Weight 8 oz
- Fits Chest Size 52 in to 54 in
- ATPV Rating 9.1 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6059207
- UPC # 081138855250
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 37 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 52 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size 2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-710-L-2362)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- Tingley Flame Resistant & Arc Flash Shirts