Tingley

Job Sight FR Hooded Sweatshirt, Yellow/Black, L


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Yellow
  • Material 55% Modacrylic, 45% Cotton Blend
  • Fabric Weight 10.5 oz
  • Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle
  • Fits Chest Size 44 in to 46 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 44 in to 46 in
Maximum Chest Size 46 in
Sleeve Length 36 1/2 in
Minimum Chest Size 44 in

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black/Yellow, Fabric Weight 10.5 oz, Features Sweatshirts Are Set-In Sleeve Construction with Full Cut Shoulder And 180 Degree Sleeve-to-Body Angle, Closure Type Zipper, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name 45 Percent Cotton, 55 Percent Modacrylic, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.