Shop All Surveyor Vests
Tingley
Job Sight FR Class 2 Surveyor Vest
Mfr # V81832
Zoro # G6150507
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Material 45% Cotton Blend, 55% Modacrylic
- ANSI Class ANSI Type R; Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V81832
- Zoro # G6150507
- UPC # 081138818323
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | LG-XL |
Details
Item | Job Sight FR Class 2 Surveyor Vest |
Color | Fluorescent Green |
Material | 45% Cotton Blend, 55% Modacrylic |
ANSI Class | ANSI Type R; Class 2 |
Description
Job Sight FR Class 2 Surveyor Vest, ANSI Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- SAFE HANDLER Safe Handler Full Color Blue Safety Glasses (BLSH-ESCR-CLCT-SG7BL-12)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Purple Mirror Lens (AEGIR-MI)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-S)
- KISHIGO 4X-5X, Black Enhanced Visibility Economy Mesh Vest (B120-4X-5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- KISHIGO 4X-5X, Orange Class 2 Single Contrast Economy Series Vest (1528-4X-5X)
- Tingley Surveyor Vests