Shop All Surveyor Vests
Tingley
Job Sight FR Class 2 Surveyor Vest
Mfr # V81832
Zoro # G6150464
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL-3XL
- Color Fluorescent Green
- Material 45% Cotton Blend, 55% Modacrylic
- ANSI Class ANSI Type R; Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V81832
- Zoro # G6150464
- UPC # 081138818330
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2XL-3XL |
Details
Item | Job Sight FR Class 2 Surveyor Vest |
Color | Fluorescent Green |
Material | 45% Cotton Blend, 55% Modacrylic |
ANSI Class | ANSI Type R; Class 2 |
Description
Job Sight FR Class 2 Surveyor Vest, ANSI Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-2X/3X)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- KISHIGO S, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-S)
- KISHIGO 3X, Fluorescent Red Premium Black Series Surveyors Vest (S5702-3X)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- GSS SAFETY Non-ANSI Multi-Use Utility Vest, Grn (3116)
- Tingley Workwear and Protective Clothing