Tingley

Job Sight„¢ Class 2 Polo Pullover Hi Visibility Shirt, Lime, Polyester, LG


product price: $42.69
/ea
Sold in multiples of 9 for $384.21

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lightweight job sight polo shirts utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. Ideal applications:environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort and workers who require a more professional appearance. features: ansi/isea 107 type r class 2 compliant short sleeve polo shirt. fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress lightweight, breathable material is engineered to resist snags and pulls set-in sleeve with full cut shoulder design for complete freedom of movement heavy duty black stretch knit collar provides added comfort and conceals dirt one pocket on the left chest additional pen pockets located on left sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.