Shop All High Visibility Shirts
Tingley
Job Sight„¢ Class 2 Polo Pullover Hi Visibility Shirt, Lime, Polyester, 5XL
Mfr # S74022.5X
Zoro # G004873706
Sold in multiples of 9 for $384.21
$384.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S74022.5X
- Zoro # G004873706
- UPC # 81138003132
- Country of Origin China
- Category High Visibility Shirts
Description
Lightweight job sight polo shirts utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. Ideal applications:environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort and workers who require a more professional appearance. features: ansi/isea 107 type r class 2 compliant short sleeve polo shirt. fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity partially segmented sawtooth reflective tape allows for additional breathability and reduced heat stress lightweight, breathable material is engineered to resist snags and pulls set-in sleeve with full cut shoulder design for complete freedom of movement heavy duty black stretch knit collar provides added comfort and conceals dirt one pocket on the left chest additional pen pockets located on left sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- RUBBER-CAL Sunflower Welcome Floral Door Mat, 18 by 30-Inch (10-106-057)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Soft Ice Cream (D-DC-24-Soft Ice Cream)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- Tingley High Visibility Clothing