Shop All Rain Jackets
Tingley
Jacket, Yellow, M
Mfr # J32007
Zoro # G2132726
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rain Jacket
- Color Yellow
- Material Polyester
- Number of Pockets 0
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J32007
- Zoro # G2132726
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 30 in |
Sleeve Length | 34 in |
Maximum Chest Size | 50 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- MASTER MFG Microfiber Auto Cleaning Gloves, On, PK6 (18042CS)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- TINGLEY Jacket, Yellow, XL (J32007)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- TINGLEY Iron Eagle 10 Mil Polyurethane Rain Jacket (J22107.2X)
- TINGLEY Jacket, Breathable Waterproof, XL, Black (J24113)
- TINGLEY Eagle Rain Jacket, Yellow, L (J21207)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, XL (J41108)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- Tingley Workwear and Protective Clothing