Shop All Rain Jackets
Tingley
Jacket, Yellow, L
Mfr # J32007
Zoro # G2132839
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rain Jacket
- Color Yellow
- Material Polyester
- Number of Pockets 0
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J32007
- Zoro # G2132839
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Sleeve Length | 34 1/2 in |
Maximum Chest Size | 54 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- TINGLEY Jacket, Yellow, XL (J32007)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- Tingley Rain Gear