Shop All Rain Jackets
Tingley
Jacket, Yellow, 3XL
Mfr # J32007
Zoro # G2132778
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rain Jacket
- Color Yellow
- Material Polyester
- Number of Pockets 0
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J32007
- Zoro # G2132778
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Sleeve Length | 36 in |
Maximum Chest Size | 66 in |
Garment Length | Hip Length Rain Jacket |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect (29054)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, M, 12PK (9670M)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XS)
- TINGLEY Jacket, Yellow, XL (J32007)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- Tingley Rain Jackets