Shop All Work Jackets & Coats
Tingley
Jacket, Quilted Packaway, L, Black
Mfr # J77043
Zoro # G7072219
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Lining Material Quilted
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J77043
- Zoro # G7072219
- UPC # 081138011656
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Lining Material | Quilted |
Insulated | Yes |
Description
Jacket,Quilted Packaway,L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- BRADY Numbers And Letters, 1-1/2In H, Arrow, PK10 (3430-ARO)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- EAGLE MFG 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI4S)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- Tingley Work Jackets & Coats