Shop All Work Jackets & Coats
Tingley
Jacket, Quilted Insulated, 3XL, Black
Mfr # J77013
Zoro # G7072377
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J77013
- Zoro # G7072377
- UPC # 081138011748
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Insulated | Yes |
Description
Jacket,Quilted Insulated,3XL,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- CALLOWAY MILLS Black, 22 W x 48 L (900082248)
- MILWAUKEE TOOL Clear Performance Safety Glasses (Polybag) (48-73-2021)
- RUBBER-CAL "Dura-Scraper Wave" Commercial Entrance Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-237-WA)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, NAVY BLUE, L (609-006-L)
- Tingley Workwear