Shop All Rain Jackets
Tingley
Jacket, Breathable Waterproof, L, Black
Mfr # J24113
Zoro # G7071887
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 300 Denier Polyester
- Style Waterproof
- Type Waterproof
- Lining Material Mesh, Taffetta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24113
- Zoro # G7071887
- UPC # 081138011052
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Details
Item | Jacket |
Color | Black |
Material | 300 Denier Polyester |
Style | Waterproof |
Type | Waterproof |
Lining Material | Mesh, Taffetta |
Closure Type | Zipper/Hook and Loop |
Water-Resistant | Yes |
Description
Jacket,Breathable Waterproof,L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- HELLY HANSEN Rain Jacket with Hood, Green, XL (70300_490-XL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Blue (FP-N-200-XL-BLE)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- TINGLEY Jacket, Breathable Waterproof, XL, Black (J24113)
- TINGLEY Jacket, Breathable Waterproof, M, Black (J24113)
- TINGLEY Jacket, Breathable Waterproof, S, Black (J24113)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22107)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- 2W INTERNATIONAL Black Riding Coat, 4X-Large (40-20 BK 4XL)
- Tingley Workwear and Protective Clothing