Shop All Work Jackets & Coats
Tingley
Jacket, 360 Gram Breathable Fleece, S, Blk
Mfr # J73013
Zoro # G7072167
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J73013
- Zoro # G7072167
- UPC # 081138011397
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Lining Material | Fleece |
Insulated | Yes |
Description
Jacket,360 Gram Breathable Fleece,S,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (36VP38)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- Tingley Work Jackets & Coats