Shop All Work Jackets & Coats
Tingley
Jacket, 360 Gram Breathable Fleece, M, Blk
Mfr # J73013
Zoro # G7072243
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J73013
- Zoro # G7072243
- UPC # 081138011403
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Fleece |
Description
Jacket,360 Gram Breathable Fleece,M,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Polarized Safety Glasses, Wraparound Red Mirror Polycarbonate Lens, Scratch-Resistant, (2169)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- ZORO SELECT Reflective Driveway Marker, Blue, PK12 (DMD80048B)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- BERNE Vest, Washed, V-Neck, 6XL, Regular (VW531)
- Tingley Workwear