Shop All Work Jackets & Coats
Tingley
Jacket, 360 Gram Breathable Fleece, L, Blk
Mfr # J73013
Zoro # G7072112
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J73013
- Zoro # G7072112
- UPC # 081138011410
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Lining Material | Fleece |
Insulated | Yes |
Description
Jacket,360 Gram Breathable Fleece,L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, PR (11-801V)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- TINGLEY Black Icon Jacket size L (J72003)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- Tingley Work Jackets & Coats