Shop All Work Jackets & Coats
Tingley
Jacket, 360 Gram Breathable Fleece, 3XL
Mfr # J73013
Zoro # G7072121
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J73013
- Zoro # G7072121
- UPC # 081138011441
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Fleece |
Description
Jacket,360 Gram Breathable Fleece,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR420)
- CORDOVA Driver Glove, Cowhide, Split Grain, L, PK12 (8261L)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Jacket, Quilted Insulated, XL, Black (J77013)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- Tingley Workwear