Shop All Work Jackets & Coats
Tingley
Jacket, 360 Gram Breathable Fleece, 2XL
Mfr # J73013
Zoro # G7072173
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester
- Closure Type Zipper Front
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J73013
- Zoro # G7072173
- UPC # 081138011434
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Color | Black |
Material | Polyester |
Closure Type | Zipper Front |
Insulated | Yes |
Lining Material | Fleece |
Description
Jacket,360 Gram Breathable Fleece,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- ENPAC Spill Containment Caddy (5300-YE-A)
- BRADY Personal Protection Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English (128963)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Black Icon Jacket size M (J72003)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- Tingley Work Jackets & Coats