Shop All Rain Jackets
Tingley
Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane
Mfr # H22147
Zoro # G3748884
original price:
$11.49
10% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Nylon
- Fabric Weight 5.5 oz/sq yd
- Rainwear Color Yellow
- Seam Style Heat Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # H22147
- Zoro # G3748884
- UPC # 081138221475
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Rainwear Size | L |
Description
Drawstring Rain Hood, Hood Attachment Style Snaps, Material Nylon, Color Yellow, Style Rain Hood, Size L, Seam Style Heat Sealed, Thickness 10 mil, Compatible with Manufacturer Model Number J22208, Compatible with Grainger Part Number 5CYP9, Compatible with Brand Iron Eagle, Breathable Fabric No, Coating Material Polyurethane, Fabric Weight 5.5 oz/sq yd, Front Closure Type Elastic Band, Hood Features Elastic, Resists Abrasion, Mildew, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 3 In. NH Female X 1-1/2 In. NH Male - Brass (369-3021521)
- ENDURA Gloves, White, 2XL Glove Size, PR (365DLX2XXL)
- TINGLEY Iron Eagle Rain Hood, Green, Snaps, Nylon/Polyurethane (H22148)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, 5XL (J12148)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- Tingley Rain Gear