Iron Eagle Overalls
Mfr # O22007.2X
Zoro # G707461811
Key Features
- Color Yellow
- Material Polyurethane
- Lining Material Polyurethane
- Product Type Bib Overalls
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O22007.2X
- Zoro # G707461811
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Details
Item | Rainwear |
Color | Yellow |
Material | Polyurethane |
Lining Material | Polyurethane |
Product Type | Bib Overalls |
Description
Tingley MSPO207 Industrial Overall by Iron Eagle is ideal for the toughest working conditions, including food processing, meat packing, forestry, petrochemical work and nuclear utilities The Overalls are made of nylon with 2 mil, exterior polyurethane coating that offers snag and abrasion resistance and is 100 waterproof This comfortable and durable yellow overall has a plain front with snaplock suspender buckles and ThermORad heatsealed seams that can withstand extensive laundering This polyurethane nylon coating overall contains heavy duty suspenders with crossover with heavy duty snaps The Iron Eagle overall is mildew resistant and strong enough to resist fats, oils, pine tar, grease, gasoline, and a variety of other chemicals
- •5.50 oz.
- •10 mil. thick
- •2 mil. lightweight and durable polyurethane coating
- •Nylon
- •Therm-O-Rad heat sealed seams
- •100% waterproof
- •Snap-lock buckles
- •Heavy-duty snaps
- •Yellow
- •Heavy-duty suspenders with crossover
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- NEVS Label, Saline Flush 5/16" x 1-1/4" Green w/Black (SANTW-0120)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, XL (O53129)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 2XL (O53122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 6XL (70529_310-6XL)
- Tingley Rain Gear