Iron Eagle 10 Mil Polyurethane Rain Jacket
Mfr # J22107.2X
Zoro # G507461851
Key Features
- Size 2XL
- Color Yellow
- Material Polyurethane
- Attachment Type Hooded Jackets
- Disposable/ Reusable No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22107.2X
- Zoro # G507461851
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Color | Yellow |
Material | Polyurethane |
Attachment Type | Hooded Jackets |
Disposable/ Reusable | No |
Description
This waterproof industrial jacket is made of nylon with 2 mil The exterior polyurethane coating that offers snag and abrasion resistance is 100 waterproof This comfortable and durable yellow jacket has an attached hood, batwing sleeves and a stormfly front, as well as ThermORad heatsealed seams that can withstand extensive laundering This jacket is mildew resistant and strong enough to resist fats, oils, pine tar, grease, gasoline, and a variety of other chemicals The Tingley MSPJ2017 Iron Eagle Work Jacket is ideal for the toughest working conditions, including food processing, meat packing, forestry, petrochemical work and nuclear utilities
- •5.5 oz.
- •10 mil. thick
- •2 mil. lightweight and durable polyurethane coating
- •Nylon
- •Therm-O-Rad heat sealed seams
- •100% waterproof
- •Attached hood
- •Batwing sleeves
- •Yellow
- •Storm fly front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalis
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 2XL (1205-2XL-52)
- KINCO KincoPro Heatkeep-Lined Utility Gloves (2014HK-L)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, 2XL (J22107)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Iron Eagle Rain Hood, Green, Snaps, Nylon/Polyurethane (H22148)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- Tingley Rain Gear