Shop All Rain Jackets
Tingley
Iron Eagle 10 Mil Nylon Rain Jacket
Mfr # J22207.LG
Zoro # G807461841
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc/Nylon/Pvc
- Disposable/ Reusable No
- Attachment Type Jackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J22207.LG
- Zoro # G807461841
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Details
Color | Yellow |
Material | Pvc/Nylon/Pvc |
Disposable/ Reusable | No |
Attachment Type | Jackets |
Description
The Tingley Iron Eagle rain jacket was constructed to be extremely comfortable and flexible The Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals It is made with an exterior polyurethane coating on nylon material to stand up and perform in the toughest work conditions
- •Batwing sleeve construction and generously cut for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain and contaminants
- •Premium snap-lock suspender buckles
- •Mildew and chemical resistant
- •2 mil exterior coating offers unbelievable snag and abrasion resistance
- •Polyurethane coating is easy to decontaminate and provides great liquid shedding characteristics
- •Heat sealed seams are stronger than the material itself and can withstand extensive laundering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- MONTOUR LINE Velvet Rope Black With Stainless Steel Snap Ends 6 ft. (VL310Rope-BK-6-SE-PS)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (OLPT22)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22107)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.XL)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 2XL (C61210.2X)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- Tingley Rain Gear