Tingley

Icon Rain, Pants, Class, E, Black, M


product price: $42.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Polyurethane
  • Fabric Weight 5.5 oz
  • Inseam 29 in
  • Seam Style Stitched, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tingley
  • MFR # P24123-M
  • Zoro # G9797977
  • UPC #
    081138321427
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 36 in to 38 in
Minimum Waist Size 36 in
Maximum Waist Size 38 in
Size (Max. Waist x Inseam) M ( 38 in x 29 in )

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size M, Color Black, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 5.5 oz, Thickness 12 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.