Shop All Rain Pants
Tingley
Icon Rain, Pants, Class, E, Black, 3XL
Mfr # P24123-3X
Zoro # G9797934
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Fabric Weight 5.5 oz
- Inseam 32 in
- Seam Style Stitched, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # P24123-3X
- Zoro # G9797934
- UPC # 081138321465
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 52 in to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 32 in ) |
Description
High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 3XL, Color Black, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 5.5 oz, Thickness 12 mil, Style Rain Pants, Fly Closure Type Snap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 7 1/2, Brown, PR (A7896)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H426TN2X3X)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- TINGLEY Icon Rain, Pants, Class, E, Black, 4XL (P24123-4X)
- TINGLEY Icon Rain, Pants, Class, E, Black, XL (P24123-XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- TINGLEY Tingley StormFlex Rain Pants (P67013.MD)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- Tingley Rain Gear