Tingley

Icon Rain Jacket, Class 3, Type P, Black/Ylw, M


product price: $81.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Standards ANSI/ISEA 107, ASTM E96
  • Material Polyester
  • Length 30 in
  • Fabric Weight 6 oz/sq yd
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Length 30 in
Fits Chest Size 40 in to 42 in
Garment Length Hip Length
Minimum Chest Size 40 in
Maximum Chest Size 42 in
Size-Body Type Regular
Sleeve Length 34 in

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.