Shop All High Visibility Jackets & Coats
Tingley
Icon Rain Jacket, Class 3, Type P, Black/Ylw, L
Mfr # J24122
Zoro # G3857594
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Standards ANSI/ISEA 107, ASTM E96
- Material Polyester
- Length 31 in
- Fabric Weight 6 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24122
- Zoro # G3857594
- UPC # 081138241237
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 34 1/2 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 31 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, L (J24172)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- TOUGH DUCK Safety Down Filled Parka, Black, 5XL (SJ392)
- Tingley High Visibility Clothing