Shop All High Visibility Jackets & Coats
Tingley
Icon Rain Jacket, Class 3, Type P, Black/Orng, S
Mfr # J24129
Zoro # G4920194
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107, ASTM E96
- Material Polyester
- Length 29 in
- Fabric Weight 6 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24129
- Zoro # G4920194
- UPC # 081138241916
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Sleeve Length | 33 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Description
High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 18" Non-Reflective Screened Hardboard Stop/Slow Sign With 9" Handle (5950)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, M (J23122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- Tingley High Visibility Clothing