Shop All High Visibility Jackets & Coats
Tingley
Icon Rain Jacket, Class 3, Type P, Black/Orng, M
Mfr # J24129
Zoro # G4920203
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 30 in
- Fabric Weight 6 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24129
- Zoro # G4920203
- UPC # 081138241923
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- HEXARMOR Safety Glove, Poly Palm, Txturd, Grey, XL, PR (2068XBP-XL (10))
- NMC Incase Of Fire Do Not Use Elevators Use (S31P)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (7500PFL)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- Tingley High Visibility Clothing