Shop All Rain Overalls
Tingley
Icon Rain, Bib, Overall, Class, E, Yellow/Green, M
Mfr # O24122
Zoro # G4502836
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 6 oz/sq yd
- Material Polyester/Polyurethane
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24122
- Zoro # G4502836
- UPC # 081138222427
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Max. Waist x Inseam) | M ( 38 in x 29 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size M, Size-Body Type Regular, Color Green/Yellow, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- LYLE Stop Sign, 36" W, 36" H, English, Aluminum, Red (R1-1-36DA)
- BRADLEY Punched Cap (136-036)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O24122)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- Tingley Workwear and Protective Clothing