Shop All Rain Overalls
Tingley
Icon Rain, Bib, Overall, Class, E, Yellow/Green, L
Mfr # O24122
Zoro # G3857576
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 6 oz/sq yd
- Material Polyester/Polyurethane
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O24122
- Zoro # G3857576
- UPC # 081138222434
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | L ( 42 in x 30 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Green/Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- CONDOR Drum Spill Containment Platform with Drain, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BDC)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O24122)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- TINGLEY Overall, Yellow, 3XL (O32007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- Tingley Workwear and Protective Clothing