Tingley

Icon Rain, Bib, Overall, Class, E, Orange, XL


product price: $46.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange/Red
  • Fabric Weight 6 oz/sq yd
  • Material Polyester/Polyurethane
  • Inseam 31 in
  • Rainwear Features Chemical Resistant, Wind Resistant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Waist Size 40 in to 42 in
Minimum Waist Size 44 in
Maximum Waist Size 46 in
Size (Max. Waist x Inseam) XL ( 46 in x 31 in )
Size - Body Type Regular

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size XL, Size-Body Type Regular, Color Orange/Red, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.