Shop All Rain Jackets
Tingley
Icon„¢ Premium Breathable Jacket, Size Men's Small, Attached Hood, Black
Mfr # J24113.SM
Zoro # G904945794
product price: $140.99
/ea
Sold in multiples of 9 for $1,268.91
Free Shipping & Returns
$1,268.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24113.SM
- Zoro # G904945794
- UPC # 81138011038
- Country of Origin China
- Category Rain Jackets
Description
The icon premium breathable jacket polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work and play environments. features: loaded with premium features for multipurpose application. waterproof, breathable fabric for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. waterproof chest pocket with headphone access from the exterior. inner breast pocket with zipper closure. pencil pocket on sleeve. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic drawcord on jacket for added protection. dark color helps conceal dirt. attachment points for use as shell in sync jacket system. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size M (DXG-E01-10M)
- FRYE SUPPLY Size 8.5 Mens Brown Steel Toe 6 in Waterproof, Brown (FR40302)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.XL)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12148)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- NEESE Outerwear Dura Quilt 56 Jacket w/Hd-Grn-3X (56001-00-2-GRN-3X)
- Tingley Rain Jackets