Tingley

Icon LTE„¢ Jacket, Size Men's Small, Type R Class 3, Fluorescent Yellow, Green, Black


product price: $137.99
/ea
Sold in multiples of 9 for $1,241.91
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The icon lte premium, lightweight, ansi compliant, breathable, high visibility jacket polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.ideal applications: for use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort. features: polyurethane on 75 denier ripstop polyester. ansi/isea 107 type r class 3 compliant jacket for high visibility and breathability. loaded with premium features for multipurpose applications. fluorescent yellow-green background material for excellent daytime visibility. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. breathable. Test method astm e96. lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. 2 way zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. full-vented cape back for improved air circulation. d-ring access for fall protection harness. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. convenient front radio pocket with exterior badge holder. inner breast pocket with zipper closure. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic drawcord on jacket for added protection. dark colored front and cuffs help conceal dirt. 2 mic tabs. mildew resistant. attachment points for use as shell in sync jacket system.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.