Tingley

Icon LTE„¢ Jacket, Size Men's 2XL, Attached Hood, Black


product price: $104.99
/ea
Sold in multiples of 9 for $944.91
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The icon lte premium, lightweight, waterproof, breathable outerwear. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: black polyurethane on 75 denier ripstop polyester. loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort. overhead shoulder design for complete freedom of movement. stitched and taped sealed seams for 100% waterproof protection. zipper/storm fly front with throat guard, seals out wind and rain. roll-a-way adjustable hood in collar design for added convenience. mesh/taffeta lining for added comfort. hand warmer side pockets with front cargo pockets and hook & loop closure. waterproof chest pocket with headphone access from the exterior. pencil pocket on sleeve. inner breast pocket with zipper closure. elastic cuffs with hook & loop take-up straps on sleeves. tapered sweep with adjustable elastic draw cord on jacket for added protection. dark color helps conceal dirt. attachment points for use as shell in sync jacket system. product ships on hangers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.