Icon LTE J27122 HiViz Yellow Polyurethane Coated Jacket
Mfr # J27122.2X
Zoro # G808108202
Product Information
- Brand Tingley
- MFR # J27122.2X
- Zoro # G808108202
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Description
The Icon LTE premium, lightweight, ANSI compliant, breathable, high visibility jacket features polyurethane on 75 denier ripstop polyester The lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability For use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort Can be worn alone or zipped into the SYNC System Liners The SYNC System is a collection of interchangeable jackets and liners that provide the user with the versatility to customize their outerwear for their environment
- •Polyurethane on 75 denier ripstop polyester
- •ANSI/ISEA 107 Class 3 compliant jacket for high visibility and breathability
- •Loaded with premium features for multipurpose applications
- •Fluorescent yellow-green background material for excellent daytime visibility
- •2 inch silver reflective tape reflects light for 360? nighttime conspicuity
- •Breathable: Test method ASTM E96
- •Lightweight, waterproof, breathable material is ideal for warmer climates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-29)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0228-X)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 2XL (C53122)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- TINGLEY Medium Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-M)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.2X)
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- Tingley Workwear and Protective Clothing