Shop All High Visibility Pants
Tingley
Icon LTE Hi-Vis Pants, 44" to 46" Waist Size
Mfr # P27122
Zoro # G5477547
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic Waist, Snap Fly
- Color Black; Green; Yellow
- Material Polyurethane
- Gender Men's
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P27122
- Zoro # G5477547
- UPC # 081138221741
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | XL |
Fits Waist Size | 44 in to 46 in |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | XL ( 31 in x 46 in ) |
Size (Max. Waist x Inseam) | XL ( 46 in x 31 in ) |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style High Visibility Pants, Color Black; Green; Yellow, Material Polyurethane, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Snap, Fabric Weight 75 den, Includes Lining Yes, Insulated for Cold Conditions No, Inseam 31 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Size XL, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- TINGLEY Icon LTE Hi-Vis Pants, 32" to 34" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 36" to 38" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 52" to 54" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 40" to 42" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 60" to 62" Waist Size (P27122)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, 2X-Large (737C-E 2XL)
- Tingley High Visibility Pants