Tingley

Icon LTE Hi-Vis Pants, 40" to 42" Waist Size


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Elastic Waist, Snap Fly
  • Color Black; Green; Yellow
  • Material Polyurethane
  • Gender Men's
  • Number of Pockets 0-3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Waist Size 40 in to 42 in
Size (Inseam x Max. Waist) L ( 30 in x 42 in )
Reflective Stripe Width 2 in
Minimum Waist Size 40 in
Maximum Waist Size 42 in
Size (Max. Waist x Inseam) L ( 42 in x 30 in )

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style High Visibility Pants, Color Black; Green; Yellow, Material Polyurethane, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Snap, Fabric Weight 75 den, Includes Lining Yes, Insulated for Cold Conditions No, Inseam 30 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Size L, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Cuffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.