Shop All High Visibility Pants
Tingley
Icon LTE Hi-Vis Pants, 32" to 34" Waist Size
Mfr # P27122
Zoro # G5477571
original price:
$33.99
8% off
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic Waist, Snap Fly
- Color Black; Green; Yellow
- Material Polyurethane
- Gender Men's
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # P27122
- Zoro # G5477571
- UPC # 081138221710
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | S |
Fits Waist Size | 32 in to 34 in |
Size (Inseam x Max. Waist) | S ( 28 in x 34 in ) |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Reflective Stripe Width | 2 in |
Size (Max. Waist x Inseam) | S ( 34 in x 28 in ) |
Description
High-Visibility Pants, ANSI Class E, Gender Men's, Style High Visibility Pants, Color Black; Green; Yellow, Material Polyurethane, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Snap, Fabric Weight 75 den, Includes Lining Yes, Insulated for Cold Conditions No, Inseam 28 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size S, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Cuffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- GVS-RPB RPB Safety Protective lens for 16-872-AL, Pack of 10 (16-874)
- TINGLEY Icon LTE Hi-Vis Pants, 52" to 54" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 40" to 42" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 48" to 50" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 60" to 62" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 36" to 38" Waist Size (P27122)
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, S (V1070360U-S)
- Tingley High Visibility Pants