Shop All Overboots and Overshoes
Tingley
Ice Traction Overshoes, Rubber, 6.5-8, PR
Mfr # 1350
Zoro # G3874647
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 1350
- Zoro # G3874647
- UPC # 081138135017
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 4 in |
Fits Shoe Size | 6-1/2 to 8 |
Boot Height | 4" |
Length | 11 1/2 in |
Traction Device Dimensions | 11-1/2 in L x 4-7/8 in W x 4 in H |
Width | 4 7/8 in |
Fits Footwear Size | 6-1/2 to 8 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 11-1/2 in L x 4-7/8 in W x 4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 6-1/2 to 8, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Blue (N861)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- AZAR DISPLAYS Double Clip-On Sign Holder-Clear, PK10 (107607)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- TINGLEY Tingley® 4" Ankle High Rubber Overshoes, 3X-Large (14.5-15) (1300.3X)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- Tingley Foot Protection