Shop All Overboots and Overshoes
Tingley
Ice Traction Overshoes, Rubber, 14-15.5, PR
Mfr # 1350
Zoro # G3878497
product price: $58.15
/pr
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1350
- Zoro # G3878497
- UPC # 081138135062
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 3XL |
Height | 4 5/8 in |
Fits Shoe Size | 14 to 15-1/2 |
Boot Height | 4" |
Length | 13 3/4 in |
Width | 5 1/8 in |
Traction Device Dimensions | 13-3/4 in L x 5-1/8 in W x 4-5/8 in H |
Fits Footwear Size | 14 to 15-1/2 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 13-3/4 in L x 5-1/8 in W x 4-5/8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 14 to 15-1/2, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 9 Men's Steel Rubber Boot, Gray (8798200)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083792)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- TINGLEY Tingley 10" Rubber Overboots (1400 XXLG)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- TINGLEY 4 Ankle High Rubber Overshoes (1300.LG)
- TINGLEY Overshoes, Mens, XL, Pull On, Black, Rubber, PR (1300)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- SURTEK Sanitary Boots 8 (137561)
- Tingley Foot Protection