Shop All Overboots and Overshoes
Tingley
Ice Traction Overshoes, Rubber, 12.5-14, PR
Mfr # 1350
Zoro # G3878481
product price: $59.55
/pr
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1350
- Zoro # G3878481
- UPC # 081138135055
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Height | 4 1/2 in |
Fits Shoe Size | 12-1/2 to 14 |
Boot Height | 4" |
Traction Device Dimensions | 13-1/4 in L x 5-1/8 in W x 4-1/2 in H |
Length | 13 1/4 in |
Width | 5 1/8 in |
Fits Footwear Size | 12-1/2 to 14 |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 13-1/4 in L x 5-1/8 in W x 4-1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 12-1/2 to 14, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Headstrap (702009)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overboot, Mens, XL, Button Tab, Yellow, PVC, PR (35123)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- Tingley Foot Protection