Shop All High Visibility Jackets & Coats
Tingley
High-visibility Yellow Icon LTE Jacket size S
Mfr # J27122
Zoro # G5477650
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Fits Chest Size 36 in to 38 in
- Lining Material Mesh, Taffetta
- Number of Pockets 4-6
- Fabric Weight 75 den
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J27122
- Zoro # G5477650
- UPC # 081138271210
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 31 1/2 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 44 in |
Sleeve Length | 37 in |
Minimum Chest Size | 36 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size S, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- NEOS OVERSHOE Winter Boots, Mens, M, Buckle, Plain, PR (VNN1/M)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 3XL (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.S)
- TINGLEY J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Small (J26112.SM)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- Tingley Workwear and Protective Clothing