Shop All High Visibility Shirts & Sweatshirts
Tingley
High Visibility Sweatshirt, M, Polyester
Mfr # S78122C
Zoro # G9661418
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Color Black/Green
- Material Polyester
- Fits Chest Size 46 in
- Fabric Weight 8.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S78122C
- Zoro # G9661418
- UPC # 081138005211
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 46 in |
Length | 29 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 46 in |
Description
High Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size M, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 46 in, Hood Features X-Back Hoodie, Includes Lining Yes, Length 29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBL-V)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- TINGLEY High Visibility Sweatshirt, XL, Polyester (S78122C)
- TINGLEY High Visibility Sweatshirt, S, Polyester (S78122C)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- TOUGH DUCK 4XL Hi-Vis Sweatshirt, Black (S49431)
- Tingley High Visibility Clothing