No Product Image Available

Tingley

Hi-Viz Ylw Quad-Hazard Arc Flash And Flash Fire-Resistant Jacket,


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Eclipse J44122 Hi-Viz Yellow Arc Flash And Flash Fire-Resistant Jacket By Tingley Is A Flame Resistant, Ansi Class 3 High Visibility Yellow Eclipse Rain Jacket. This Rain Jacket Features Therm-O-Rad Sealed Seam For 100% Liquid Proof Protection. Closure Is Secured With A Zipper/Storm Fly Front With Snap, While An Over-Sized 3-Piece Hood With Adjustable Hook & Loop Take-Up Straps Allows A Safe Fit. The Back Of The Jacket Has A Full-Vented Caped And D-Ring Access. Hook & Loop Take-Up Straps On Wrists Provide An Adjustable, Comfortable Fit. This Hi Vis Workwear Meets Ansi/Isea 107 Type R, Class 3 Standards. Astm F1891, Astm 2733 And Nfpa 70E Testing Is Assured As This Raincoat Has An Arc Rating Of 8.7 Cal/Cm2.S.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.