Shop All High Visibility Jackets & Coats
Tingley
Heat Retention Jacket, Class 3, XL
Mfr # J26142
Zoro # G8204868
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Type R Class 3
- Color Green; Yellow
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26142
- Zoro # G8204868
- UPC # 081138050426
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 30 1/4 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 55 in |
Minimum Chest Size | 48 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Heat Retention Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 55 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, PR (MU3664XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- KINCO Kinco HydroFlector Lined Water-Resistant Premium Grain Cowhide Driver Gloves (398HKP-XL)
- TINGLEY Heat Retention Jacket, Class 3, 5XL (J26142)
- TINGLEY Heat Retention Jacket, Class 3, 4XL (J26142)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, 5XL (J44129)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, L (C53122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TOUGH DUCK Duck Safety Parka, Black, 3XL (S15721)
- Tingley High Visibility Jackets & Coats