Shop All High Visibility Jackets & Coats
Tingley
Heat Retention Jacket, Class 3, 5XL
Mfr # J26142
Zoro # G8203930
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Type R Class 3
- Color Green; Yellow
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26142
- Zoro # G8203930
- UPC # 081138050464
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Sleeve Length | 41 1/2 in |
Length | 32 1/4 in |
Maximum Chest Size | 67 in |
Minimum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Heat Retention Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 5XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 67 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- GE Safety Helmet, Vented, Green (GH400GN)
- NMC Caution Face Shield Protection Sign (C155P)
- MASTER LOCK Electrical Plug Lockout, Circular 240/120 Volt Plug, Red (MLK487)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- TINGLEY Heat Retention Jacket, Class 3, 4XL (J26142)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J23122)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- Tingley High Visibility Clothing