Shop All High Visibility Jackets & Coats
Tingley
Heat Retention Jacket, Class 3, 4XL
Mfr # J26142
Zoro # G8205866
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Type R Class 3
- Color Green; Yellow
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J26142
- Zoro # G8205866
- UPC # 081138050457
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 31 3/4 in |
Sleeve Length | 40 1/2 in |
Garment Length | Hip Length |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Heat Retention Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHA2)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- TINGLEY Heat Retention Jacket, Class 3, 5XL (J26142)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, L (J44122)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- Tingley Workwear and Protective Clothing