Shop All Overboots and Overshoes
Tingley
Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL
Mfr # 45811
Zoro # G2225579
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 45811
- Zoro # G2225579
- UPC # 081138035621
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 5-1/2" |
Fits Shoe Size | 13-1/2 to 15 |
Boot Height | 5 1/2 in |
Footwear Width | M |
Fits Footwear Size | 13-1/2 to 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Red, Fits Shoe Size 13-1/2 to 15, Style Number 45811, Boot Height 5 1/2 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant LG (45811)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Tingley® 10" Rubber Overboots With Cleated Outsole, Xx-Lg (12.5-14.5) (1400.2X.01)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant 2X (45821)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- DUNLOP 4 FlexOThane PVC Overshoes, L (86010-L)
- Tingley Overboots and Overshoes